Specifications
Dimensions
- Filter Size150
- Port Size1-1/4 NPT
Details
- Bypass25 psid
- Element TypeSpin-On (Single)
- Filter MaterialResin Impregnated Paper
- Filter Media Membane MaterialResin Impregnated Paper
- Fluid CompOil-in-Water Fluids, Synthetic Fluids, Water-in-Oil Fluids
- Head MaterialAluminum
- Manufacturer Catalog
- Max Operating Temperature230 °F
- Maximum Flow Rate96 gpm
- Maximum Operating Pressure174 psi
- Micron Rating10 micron
- Min Operating Temperature-4 °F
- Seal MaterialNitrile Rubber (NBR)
- SeriesMPS
- Usage TypeDisposable - Single Use