Motion
SV2-20-C-16T-115AP

MODULAR CONTROLS (DANFOSS
SV2-20-C-16T-115AP

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00428187
MFR #SV2-20-C-16T-115AP
Price$435.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV2-20-C-16T-115AP

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00428187
MFR #SV2-20-C-16T-115AP

Mfr description
SV2-20-C-16T-115AP SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.65/each

Specifications

Dimensions

  • Overall Height
    6.5000 in, 165.10 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Overall Width
    3.2500 in, 82.55 mm

Details

  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)