Motion
0080MA010BN

HYDAC CORP
0080MA010BN

02059424 Hydraulic Spin-On Filter Element - MA Series, 0080 Size, 10 micron Micron, 15 gpm Max Flow, Betamicron® Media, 1–12 UNF Thread, ≥200 Beta Rating, 120 psi Max
MI ITEM #00428254
MFR #0080MA010BN
Price$109.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0080MA010BN

02059424 Hydraulic Spin-On Filter Element - MA Series, 0080 Size, 10 micron Micron, 15 gpm Max Flow, Betamicron® Media, 1–12 UNF Thread, ≥200 Beta Rating, 120 psi Max
MI ITEM #00428254
MFR #0080MA010BN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.11/each

Specifications

Dimensions

  • Filter Size
    0080

Details

  • Beta Rating
    ≥200
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Filter Material
    Fiberglass
  • Filter Media Membane Material
    Betamicron®
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    120 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MA
  • Thread Type
    1–12 UNF
  • Usage Type
    Disposable - Single Use

Overview

Mfr description
0080MA010BN
  • Proper support of the filter media provides high beta ratio values (particle removal efficiency), even at high differential pressures
  • High quality adhesive is used to bond the seam of the media and the end caps to the media
  • Heavy-gauge perforated support tubes are used to provide proper flow distribution and protection against element collapse
  • Betamicron® filter media (on some cartridges) is firmly supported to achieve flow fatigue resistance during significant pressure flow pulsations
  • Connection: UN tap plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text