Motion
MFDS160AULF-A1.X/16-3B1.7

HYDAC CORP
MFDS160AULF-A1.X/16-3B1.7

02061428 Hydraulic Spin-On Dual Head Assembly - MFDS Series, 0160 Size, Duplex Head Style, 2 SAE Flange (Code 61), 1-1/2 NPT Port, 25 psid Bypass, 120 psi Max, Nitrile Rubber (NBR) Seal
Mi Item #00428257
MFR #MFDS160AULF-A1.X/16-3B1.7
Price$316.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFDS160AULF-A1.X/16-3B1.7

02061428 Hydraulic Spin-On Dual Head Assembly - MFDS Series, 0160 Size, Duplex Head Style, 2 SAE Flange (Code 61), 1-1/2 NPT Port, 25 psid Bypass, 120 psi Max, Nitrile Rubber (NBR) Seal
Mi Item #00428257
MFR #MFDS160AULF-A1.X/16-3B1.7

Mfr description
HEAD ASS'Y MFDS160AULF-A1.0/16-3B1.7
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.37/each

Specifications

Dimensions

  • Filter Size
    0160
  • Port Size
    1-1/2 NPT, 2 SAE Flange (Code 61)

Details

  • Bypass
    25 psid
  • Clogging Indicator Type
    No Indicator - Available with Plugged Port
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Head Type
    Duplex
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFDS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)