Motion
0080MG010P

HYDAC CORP
0080MG010P

02062381 Hydraulic Spin-On Filter Element - MG Series, 0080 Size, 10 micron Micron, 15 gpm Max Flow, Paper Media, 3/4 BSPP Thread, Nominal Beta Rating, 120 psi Max
MI ITEM #00428265
MFR #0080MG010P
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0080MG010P

02062381 Hydraulic Spin-On Filter Element - MG Series, 0080 Size, 10 micron Micron, 15 gpm Max Flow, Paper Media, 3/4 BSPP Thread, Nominal Beta Rating, 120 psi Max
MI ITEM #00428265
MFR #0080MG010P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.77/each

Specifications

Dimensions

  • Filter Size
    0080

Details

  • Beta Rating
    Nominal
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Filter Material
    Paper
  • Filter Media Membane Material
    Paper
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    120 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MG
  • Thread Type
    3/4 BSPP
  • Usage Type
    Disposable - Single Use

Overview

Mfr description
0080MG010P
  • Proper support of the filter media provides high beta ratio values (particle removal efficiency), even at high differential pressures
  • High quality adhesive is used to bond the seam of the media and the end caps to the media
  • Heavy-gauge perforated support tubes are used to provide proper flow distribution and protection against element collapse
  • Betamicron® filter media (on some cartridges) is firmly supported to achieve flow fatigue resistance during significant pressure flow pulsations
  • Connection: UN tap plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text