Motion
0160MA003P

HYDAC CORP
0160MA003P

HYDAC 0160MA003P Hydraulic Breather Replacement Element- 3micron Filter, Impregnated Paper Element
MI ITEM #00428275
MFR #0160MA003P
Price$77.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160MA003P

HYDAC 0160MA003P Hydraulic Breather Replacement Element- 3micron Filter, Impregnated Paper Element
MI ITEM #00428275
MFR #0160MA003P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.22/each

Specifications

Dimensions

  • Height
    6.5000 in
  • Outside Diameter
    5.0000 in
  • Overall Height
    6.5000 in, 166 mm

Details

  • Element Material
    Impregnated Paper
  • Filter Rating
    3 micron
  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Max Operating Temperature
    212 °F
  • Thread Type
    UN

Overview

Mfr description
0160MA003P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text