Motion
HLF ON 330G10BM1.X/12B6

HYDAC CORP
HLF ON 330G10BM1.X/12B6

02074665 Hydraulic Pressure Filter - HLF Series, 330 Size, 10 micron, 84 gpm, Optimicron® (Low Collapse), 150 psi Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00428317
MFR #HLF ON 330G10BM1.X/12B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HLF ON 330G10BM1.X/12B6

02074665 Hydraulic Pressure Filter - HLF Series, 330 Size, 10 micron, 84 gpm, Optimicron® (Low Collapse), 150 psi Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #00428317
MFR #HLF ON 330G10BM1.X/12B6

Mfr description
HLF ON 330G10BM1.X/12B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    308.5 mm
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Size
    330

Details

  • Additional Details
    Non-Welded Housing Design
  • Element Material
    Fiberglass
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Maximum Flow Rate
    84 gpm
  • Maximum Operating Pressure
    150 psi
  • Media Type
    Optimicron® (Low Collapse)
  • Mounting Configuration
    In-line Threaded
  • Seal Material
    Nitrile
  • Series
    HLF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)