Motion
1.13.08 D 06 BN4

HYDAC CORP
1.13.08 D 06 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #00428342
MFR #1.13.08 D 06 BN4
Your Price$142.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.13.08 D 06 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #00428342
MFR #1.13.08 D 06 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.87/each(List $164.30)

Overview

Mfr description
1.13.08 D 06 BN4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Length Designation
    8 in
  • Filter Material
    Fiberglass
  • Overall Length
    8 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9800/9801
  • Inside Diameter
    34.1 mm | 1.343 in
  • Outside Diameter
    2.7 in | 69 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text