Motion
1.11.08 D 06 BN4 /-V

HYDAC CORP
1.11.08 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron, 55 gpm Max Flow
MI ITEM #00428520
MFR #1.11.08 D 06 BN4 /-V
Your Price$201.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.08 D 06 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron, 55 gpm Max Flow
MI ITEM #00428520
MFR #1.11.08 D 06 BN4 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.36/each(List $231.57)

Overview

Mfr description
1.11.08 D 06 BN4 /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    55 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Length Designation
    8 in
  • Filter Material
    Microglass
  • Overall Length
    8 in
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9600/9601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text