Motion
1.11.08 D 10 BH4 /-V

HYDAC CORP
1.11.08 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron, 55 gpm Max Flow
Mi Item #00428662
MFR #1.11.08 D 10 BH4 /-V
Price$848.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.08 D 10 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron, 55 gpm Max Flow
Mi Item #00428662
MFR #1.11.08 D 10 BH4 /-V

Mfr description
1.11.08 D 10 BH4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.32/each

Specifications

Dimensions

  • Element Size
    1.11.08
  • Filter Length Designation
    8 in
  • Inside Diameter
    1.6930 in,43 mm
  • Length
    8.2000 in,208.30 mm
  • Outside Diameter
    3.1000 in,78 mm
  • Overall Length
    8 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic and Lube Filter
  • Maximum Flow Rate
    55 gpm
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9600/9601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)