Motion
1.11.13 D 17 BH4

HYDAC CORP
1.11.13 D 17 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 91 gpm Max Flow
MI ITEM #00428688
MFR #1.11.13 D 17 BH4
List Price$1,106.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.13 D 17 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 91 gpm Max Flow
MI ITEM #00428688
MFR #1.11.13 D 17 BH4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,106.86/each for your price

Overview

Mfr description
1.11.13 D 17 BH4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    91 gpm
  • Filter Length Designation
    13 in
  • Filter Material
    Fiberglass
  • Overall Length
    13 in
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9600/9601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text