Motion
5.03.09 D 03 BN4 /-EPR SO103H

HYDAC CORP
5.03.09 D 03 BN4 /-EPR SO103H

Hydraulic Pressure Filter Element - Pressure, 3 micron
Mi Item #00428718
MFR #5.03.09 D 03 BN4 /-EPR SO103H
Price$168.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 03 BN4 /-EPR SO103H

Hydraulic Pressure Filter Element - Pressure, 3 micron
Mi Item #00428718
MFR #5.03.09 D 03 BN4 /-EPR SO103H

Mfr description
5.03.09 D 03 BN4 /-EPR SO103H
  • HYDAC filter elements are validated and their quality is constantly monitored according to the following standards: ISO 2941, ISO 2942, ISO 2943, ISO 3724, ISO 3968 and ISO 11170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.09/each

Specifications

Dimensions

  • Element Size
    5.03.09
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Overall Length
    9 in

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)