Motion
1.17.13 D 03 BN4

HYDAC CORP
1.17.13 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #00428910
MFR #1.17.13 D 03 BN4
Price$308.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.17.13 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #00428910
MFR #1.17.13 D 03 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.46/each

Specifications

Dimensions

  • Element Size
    1.17.13
  • Height
    12.8000 in,325.12 mm
  • Inside Diameter
    1.9410 in,49.30 mm
  • Length
    12.8000 in,325.12 mm
  • Outside Diameter
    3.4000 in,86.36 mm
  • Overall Diameter
    3.4000 in,86.10 mm
  • Overall Length
    13 in
  • Width
    3.4000 in,86.10 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8800

Overview

Mfr description
1.17.13 D 03 BN4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text