Motion
1.17.16 D 03 BN4

HYDAC CORP
1.17.16 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
MI ITEM #00428930
MFR #1.17.16 D 03 BN4
Your Price$342.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.17.16 D 03 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
MI ITEM #00428930
MFR #1.17.16 D 03 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$342.13/each(List $393.45)

Overview

Mfr description
1.17.16 D 03 BN4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Length Designation
    16 in
  • Filter Material
    Microglass
  • Overall Length
    16 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8800
  • Length
    16.9 in
  • Outside Diameter
    3.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text