Motion
1.08.16D12BN

HYDAC CORP
1.08.16D12BN

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 12 micron
Mi Item #00429013
MFR #1.08.16D12BN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.16D12BN

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 12 micron
Mi Item #00429013
MFR #1.08.16D12BN

Mfr description
1.08.16D12BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Micron Rating
    12 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)