Motion
1.18.16 D 03 BN4 /-V

HYDAC CORP
1.18.16 D 03 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
Mi Item #00429047
MFR #1.18.16 D 03 BN4 /-V
Price$359.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.18.16 D 03 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
Mi Item #00429047
MFR #1.18.16 D 03 BN4 /-V

Mfr description
1.18.16 D 03 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.89/each

Specifications

Dimensions

  • Element Size
    1.18.16
  • Inside Diameter
    1.6970 in,43.10 mm
  • Length
    17.0000 in,431.20 mm
  • Outside Diameter
    3.1000 in,78 mm
  • Overall Length
    16 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    High Pressure
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9650/9651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)