Motion
1.18.16 D 06 BH4

HYDAC CORP
1.18.16 D 06 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #00429144
MFR #1.18.16 D 06 BH4
Price$1,431.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.18.16 D 06 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron
MI ITEM #00429144
MFR #1.18.16 D 06 BH4

Mfr description
1.18.16 D 06 BH4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.70/each

Specifications

Dimensions

  • Element Size
    1.18.16
  • Filter Length Designation
    16 in | 17.1 in | 433 mm
  • Inside Diameter
    43.1 mm | 1.697 in
  • Length
    17.1000 in,433 mm
  • Outside Diameter
    3.1 in | 79.4 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    16 in
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Pressure Line
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9650/9651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)