Motion
907317
Electronic Pressure Transmitter - HDA 4700 Series, 250 bar, Output 0 to 10 Vdc, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin)
Mi Item #00429471
MFR #907317
Price$1,242.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Pressure Transmitter - HDA 4700 Series, 250 bar, Output 0 to 10 Vdc, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin)
Mi Item #00429471
MFR #907317

Mfr description
HDA 4745-B-250-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.78/each

Specifications

Dimensions

  • Pressure Port Size
    G1/4

Details

  • Accuracy
    0.5 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Output
    0 to 10 Vdc
  • Pressure Range
    250 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4700
  • Standards Met
    UL approval
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)