Motion
907318
HDA 4745-B-600-000
MI ITEM #00429473
MFR #907318
Price$1,491.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 4745-B-600-000
MI ITEM #00429473
MFR #907318

Mfr description
HDA 4745-B-600-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.34/each

Specifications

Details

  • Accuracy
    0.5 %
  • Electrical Connection
    DIN EN 175301-803 /3p + PE
  • Output
    0 to 10V
  • Pressure Range
    600 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4700
  • Standards Met
    UL approval
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)