Motion
KTG4V 3 2B20N Z M U H 760

VICKERS BY DANFOSS
KTG4V 3 2B20N Z M U H 760

Vickers (Eaton) Reversible Hydraulic Proportional Valve - 24 V dc, Solenoid, Manifold, Subplate Mounting, 5.3 gpm, 5000 psi
Mi Item #00432340
MFR #KTG4V 3 2B20N Z M U H 760
Price$1,585.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KTG4V 3 2B20N Z M U H 760

Vickers (Eaton) Reversible Hydraulic Proportional Valve - 24 V dc, Solenoid, Manifold, Subplate Mounting, 5.3 gpm, 5000 psi
Mi Item #00432340
MFR #KTG4V 3 2B20N Z M U H 760

Mfr description
KTG4V 3 2B20N Z M U H 760
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,585.07/each

Specifications

Dimensions

  • Overall Height
    51 mm
  • Overall Length
    238 mm
  • Overall Width
    48 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Connection Gender
    Female
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    5.3 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mount
    Subplate
  • Mounting Type
    Manifold, Subplate
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Seal Material
    Fluorocarbon
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)