Motion
ABR-1608-D-6-SP
Heat Exchanger - ABR Series, 1 Pass, 8.00 in Shell Dia, 9.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 3.0000 in Shell Side, 127 mm Tube Side, Brass Shell, Copper Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #00439056
MFR #ABR-1608-D-6-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - ABR Series, 1 Pass, 8.00 in Shell Dia, 9.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, 3.0000 in Shell Side, 127 mm Tube Side, Brass Shell, Copper Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #00439056
MFR #ABR-1608-D-6-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ABR-1608-D6-SP AFTERCOOLER
  • Copper, 90/10 Copper/Nickel, or Stainless Steel Tubing
  • Optional Bronze Bonnets
  • Operating Pressure for Tubes 150 PSI
  • Operating Pressure for Shell 300 PSI
  • Operating Temperatures of 300o F
  • Computer generated data sheet available for any application

Specifications

  • Number Of Passes
    1
  • Series
    ABR
  • Port Size - Shell Side
    3.0000 in
  • Shell Diameter
    8.00 in
  • Port Size - Tube Side
    127 mm
  • Baffle Spacing
    9.000 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Bronze
  • Max Operating Temperature
    300 psi (Shell), 150 psi (Tube)
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Effective Tube Length
    80.62 in
  • Mounting Hole Spacing
    7.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.500 NPT
  • Overall Length
    80.62 in
  • Replacement Zinc Anode
    301-0003
  • Replacement In Out Bonnet Single Pas
    205-0002 Cast Iron
  • Replacement Bonnet Gasket
    302-1005 Hypalon
  • Replacement Foot Bracket
    205-0007
  • Weight
    315.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text