Motion
ABR-404-A-4-SP
Heat Exchanger - ABR Series, 1 Pass, 2.13 in Shell Dia, 1.125 in Baffle Spacing, 0.250 in Cooling Tube Dia, 0.5000 in Shell Side, 1.5000 in Tube Side, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
Mi Item #00439060
MFR #ABR-404-A-4-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - ABR Series, 1 Pass, 2.13 in Shell Dia, 1.125 in Baffle Spacing, 0.250 in Cooling Tube Dia, 0.5000 in Shell Side, 1.5000 in Tube Side, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
Mi Item #00439060
MFR #ABR-404-A-4-SP

Mfr description
ABR-404-A4-SP AFTERCOOLER
  • Copper, 90/10 Copper/Nickel, or Stainless Steel Tubing
  • Optional Bronze Bonnets
  • Operating Pressure for Tubes 150 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.125 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.375 NPT
  • Effective Tube Length
    42.36 in
  • Mounting Hole Spacing
    1.76 in
  • Overall Length
    42.36 in
  • Port Size - Shell Side
    0.5000 in
  • Port Size - Tube Side
    1.5000 in
  • Shell Diameter
    2.13 in
  • Weight
    16.00 lbs

Details

  • Baffle Material
    Brass
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    300 psi (Shell), 150 psi (Tube)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Replacement Bonnet Gasket
    302-1001 Hypalon
  • Replacement Foot Bracket
    201-0014
  • Replacement In Out Bonnet Single Pas
    201-0012 Cast Iron
  • Replacement Zinc Anode
    301-0004
  • Series
    ABR
  • Shell Material
    Brass
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)