Motion
AC-20-3
Air Cooled Heat Exchanger - Series AC, Size 20, Electric Drive, 1-1/4 NPT Port Size
Mi Item #00439076
MFR #AC-20-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AC, Size 20, Electric Drive, 1-1/4 NPT Port Size
Mi Item #00439076
MFR #AC-20-3

Mfr description
AC-20-3 HEAT EXCHANGER
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    25.81 in
  • Overall Height
    19.63 in
  • Overall Length
    23.81 in
  • Overall Width
    17.56 in
  • Port Size
    1-1/4 NPT
  • Unit Size
    20

Details

  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Connection Type
    NPT
  • Drive Type
    Electric
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    300 psi
  • Series
    AC
  • Tube Material
    Copper
  • Tubing Material
    Copper
  • Turbulator Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)