Motion
452873-1
452873-1
Mi Item #00439139
MFR #452873-1
Price$6,254.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
452873-1
Mi Item #00439139
MFR #452873-1

Mfr description
35VQH35A-86A20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,254.98/each

Specifications

Details

  • Displacement
    112.7 cm³/r
  • Max Continuous Torque
    659 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2400 rpm
  • Maximum Flow Rate
    234.73800192 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    35VQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)