Motion
AOCH-15-3
Air Cooled Heat Exchanger - Series AOCH, Size 15, NPT 1.500 Port Size
MI ITEM #00439228
MFR #AOCH-15-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 15, NPT 1.500 Port Size
MI ITEM #00439228
MFR #AOCH-15-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCH-15-3 HEAT EXCHANGER

Specifications

  • Series
    AOCH
  • Unit Size
    15
  • Flow Rate
    250 gpm
  • Port Size
    1-1/2 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Overall Length
    20.38 in
  • Mounting Hole Spacing
    22.38 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text