Motion
AOCH-25-3
Air Cooled Heat Exchanger - Series AOCH, Size 25, Electric Drive, 2 NPT Port Size
MI ITEM #00439236
MFR #AOCH-25-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 25, Electric Drive, 2 NPT Port Size
MI ITEM #00439236
MFR #AOCH-25-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCH-25-3 HEAT EXCHANGER

Specifications

  • Series
    AOCH
  • Unit Size
    25
  • Flow Rate
    250 gpm
  • Drive Type
    Electric
  • Port Size
    2 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Operating Temperature
    300 °F
  • Overall Length
    26.68 in
  • Overall Height
    23.6300 in
  • Mounting Hole Spacing
    28.68 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text