Motion
AOCH-30-1
Air Cooled Heat Exchanger - Series AOCH, Size 30, Electric Drive, 2 NPT Port Size
Mi Item #00439238
MFR #AOCH-30-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 30, Electric Drive, 2 NPT Port Size
Mi Item #00439238
MFR #AOCH-30-1

Mfr description
AOCH-30-1 HEAT EXCHANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    27.5600 in
  • Overall Length
    31.6300 in
  • Port Size
    2 NPT
  • Unit Size
    30

Details

  • Body Material
    Steel
  • Drive Type
    Electric
  • Manufacturer Catalog
  • Operating Temperature
    300 °F
  • Series
    AOCH
  • Tube Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)