Specifications
Dimensions
- Mounting Hole Spacing33.63 in
- Overall Height27.5600 in
- Overall Length31.63 in
- Port Size2 NPT
- Unit Size30
Details
- Body MaterialSteel
- Drive TypeElectric
- Flow Rate250 gpm
- Manufacturer Catalog
- Max Operating Temperature400 °F
- Operating Temperature300 °F
- SeriesAOCH
- Tube MaterialCopper
- Tubing MaterialCopper
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)