Motion
AOCH-35-3
Air Cooled Heat Exchanger - Series AOCH, Size 35, Electric Drive, 2 NPT Port Size
MI ITEM #00439244
MFR #AOCH-35-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 35, Electric Drive, 2 NPT Port Size
MI ITEM #00439244
MFR #AOCH-35-3

Mfr description
AOCH-35-3 HEAT EXCHANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    35.81 in
  • Overall Height
    30.1900 in
  • Overall Length
    33.81 in
  • Port Size
    2 NPT
  • Unit Size
    35

Details

  • Body Material
    Steel
  • Drive Type
    Electric
  • Flow Rate
    250 gpm
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Operating Temperature
    300 °F
  • Series
    AOCH
  • Tube Material
    Copper
  • Tubing Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)