Specifications
Dimensions
- Mounting Hole Spacing36.38 in
- Overall Length33.30 in
- Port Size2 NPT
- Unit Size453
Details
- Body MaterialSteel
- Flow Rate132 gpm
- Manufacturer Catalog
- Max Operating Temperature300 °F
- Number Of Passes2
- SeriesAOCS
- Tubing MaterialCopper