Motion
AOCS-1005
Air Cooled Heat Exchanger - Series AOCS, Size 1005, 3 NPT Port Size, 2 Passes
MI ITEM #00439287
MFR #AOCS-1005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCS, Size 1005, 3 NPT Port Size, 2 Passes
MI ITEM #00439287
MFR #AOCS-1005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCS-1005-3 HEAT EXCHANGER

Specifications

  • Series
    AOCS
  • Unit Size
    1005
  • Flow Rate
    132 gpm
  • Number Of Passes
    2
  • Port Size
    3 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Cabinet Material
    Steel
  • Operating Temperature
    300 °F
  • Overall Length
    45.00 in
  • Overall Height
    49.0000 in
  • Mounting Hole Spacing
    49.00 in
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Nylon
  • Gasket Material
    Hypalon
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought