Motion
AOCS-453-9
Air Cooled Heat Exchanger - Series AOCS, Size 453, Hydraulic Drive, 2 NPT Port Size
MI ITEM #00439301
MFR #AOCS-453-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCS, Size 453, Hydraulic Drive, 2 NPT Port Size
MI ITEM #00439301
MFR #AOCS-453-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCS-453-9 HEAT EXCHANGER

Specifications

  • Series
    AOCS
  • Unit Size
    453
  • Drive Type
    Hydraulic
  • Port Size
    2 NPT
  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Operating Temperature
    300 °F
  • Overall Length
    33.0000 in
  • Overall Height
    36.3800 in
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Fan Blade Material
    Nylon
  • Gasket Material
    Hypalon
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text