Specifications
Dimensions
- Mounting Hole Spacing49.00 in
- Overall Length45.00 in
- Port Size3 NPT
- Unit Size1005
Details
- Body MaterialSteel
- Flow Rate132 gpm
- Manufacturer Catalog
- Max Operating Temperature300 °F
- Number Of Passes2
- SeriesAOCS
- Tubing MaterialCopper