Specifications
Dimensions
- Baffle Spacing9
- Size1003
- Tube Diameter1/4 in
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature350
- Mounting Bracket MaterialSteel
- SeriesB
- Shell MaterialSteel or brass
Overview
Mfr description
72862 B-1003-D4-AF-BR SHELL & TUBE