Specifications
Dimensions
- Baffle Spacing1.125 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.500 NPT
- Mounting Hole Spacing5.00 in
- Overall Length60.25 in
- Port Size - Shell SideNPT 2.000
- Port Size - Tube SideNPT 3.000
- Shell Diameter6.13 in
- Weight150.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side29 gpm
- Flow Rate - Tube Side30.0 to 250.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes1
- Parts List
- Replacement Bonnet Gasket302-1004 Hypalon, 302-1014 Durlon
- Replacement Foot Bracket204-0007
- Replacement In Out Bonnet Single Pas204-0002 Cast Iron
- Replacement Zinc Anode301-0003
- SeriesAB
- Shell MaterialBrass
- Tubing MaterialCopper
Overview
Mfr description
AB-1206-A4-SP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.