Specifications
Dimensions
- Baffle Spacing4.500 in
- Cooling Tube Diameter0.375 in
- Drain Port Size0.500 NPT
- Mounting Hole Spacing5.00 in
- Overall Length78.19 in
- Port Size - Shell SideNPT 2.000
- Port Size - Tube SideNPT 1.500
- Shell Diameter6.13 in
- Weight190.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side105 gpm
- Flow Rate - Tube Side7.5 to 56.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Parts List
- Replacement Bonnet Gasket302-1004 Hypalon, 302-1014 Durlon
- Replacement Foot Bracket204-0007
- Replacement In Out Bonnet Four Pass204-0005 Cast Iron
- Replacement Return Bonnet204-0006 Cast Iron
- Replacement Zinc Anode301-0003
- SeriesAB
- Shell MaterialBrass
- Tubing MaterialCopper
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)