Motion
73482
73482 B-1602-C4-T-BR SHELL & TUBE HEAT EXCHANGER
MI ITEM #00439681
MFR #73482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73482 B-1602-C4-T-BR SHELL & TUBE HEAT EXCHANGER
MI ITEM #00439681
MFR #73482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73482 B-1602-C4-T-BR SHELL & TUBE

Specifications

  • Series
    B
  • Baffle Spacing
    4.5
  • Shell Material
    Steel or brass
  • Tube Diameter
    1/4 in
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    350
  • Baffle Material
    Brass
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1602
  • Mounting Bracket Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text