Motion
BM-101-SAE
Air Cooled Heat Exchanger - Series BM, Size 101, SAE 12 (1-1/16–12 UN) Port Size, 1 Passes
Mi Item #00439812
MFR #BM-101-SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BM, Size 101, SAE 12 (1-1/16–12 UN) Port Size, 1 Passes
Mi Item #00439812
MFR #BM-101-SAE

Mfr description
BM-101-SAE HEAT EXCHANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    10.25 in
  • Overall Length
    15.75 in
  • Overall Width
    10-1/4 in
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Unit Size
    101

Details

  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Connection Type
    SAE
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    1
  • Series
    BM
  • Tube Material
    Copper
  • Tubing Material
    Copper
  • Turbulator Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)