Specifications
Dimensions
- Mounting Hole Spacing10.25 in
- Overall Length15.75 in
- Overall Width9.0000 in
- Port SizeSAE 12 (1-1/16–12 UN)
- Unit Size102
Details
- Body MaterialSteel
- Cabinet MaterialSteel
- Connection TypeSAE
- Fan Blade MaterialAluminum with Steel
- Manufacturer Catalog
- Max Operating Temperature400 °F
- Maximum Operating Pressure300 psi
- Number Of Passes2
- SeriesBM
- Tube MaterialCopper
- Tubing MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
BM-102-SAE HEAT EXCHANGER