Specifications
Dimensions
- Baffle Spacing2.250 in
- Cooling Tube Diameter0.375 in
- Drain Port Size0.375 NPT
- Effective Tube Length13.42 in
- Mounting Hole Spacing3.00 in
- Overall Length13.42 in
- Port Size - Shell SideNPT 1.000
- Port Size - Tube SideNPT 0.750
- Shell Diameter3.66 in
- Weight23.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side29 gpm
- Flow Rate - Tube Side2.2 to 15.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature150 psi (Tube), 300 psi (Shell)
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Parts List
- Replacement Bonnet Gasket302-1002 Hypalon, 302-1012 Durlon
- Replacement Foot Bracket202-0007
- Replacement In Out Bonnet Four Pass202-0005 Cast Iron
- Replacement Return Bonnet202-0006 Cast Iron
- Replacement Zinc Anode301-0004
- SeriesAB
- Shell MaterialBrass
- Tubing MaterialCopper
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)