Motion
CS-1014-4-6-FP
Heat Exchanger - CS Series, 4 Pass, 5.25 in Shell Dia, 4.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Max Flow 65 gpm shell / 37.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Steel Baffle, Hypalon Gasket
Mi Item #00440033
MFR #CS-1014-4-6-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - CS Series, 4 Pass, 5.25 in Shell Dia, 4.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Max Flow 65 gpm shell / 37.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Steel Baffle, Hypalon Gasket
Mi Item #00440033
MFR #CS-1014-4-6-FP

Mfr description
CS-1014-4-6-FP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Steel or stainless steel construction
  • Operating pressure for tubes 150 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    4.000 in
  • Cooling Tube Diameter
    0.375 in
  • Drain Port Size
    0.375 NPT
  • Mounting Hole Spacing
    4.00 in
  • Overall Length
    18.81 in
  • Port Size - Shell Side
    NPT 1.500
  • Port Size - Tube Side
    NPT 1.000
  • Shell Diameter
    5.25 in
  • Weight
    43.00 lbs

Details

  • Baffle Material
    Aluminum / Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    65 gpm
  • Flow Rate - Tube Side
    5.0 to 37.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Parts List
  • Replacement Bonnet Gasket
    302-1003 Hypalon, 302-1013 Durlon
  • Replacement Foot Bracket
    203-0092
  • Replacement In Out Bonnet Four Pass
    203-0005 Cast Iron
  • Replacement Return Bonnet
    203-0006 Cast Iron
  • Replacement Zinc Anode
    301-0004
  • Series
    CS
  • Shell Material
    Steel
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)