Motion
78507
78507 EK-708-T SHELL & TUBE HEAT EXCHANGER
Mi Item #00440035
MFR #78507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78507 EK-708-T SHELL & TUBE HEAT EXCHANGER
Mi Item #00440035
MFR #78507

Mfr description
78507 EK-708-T SHELL & TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    708

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    250
  • Mounting Bracket Material
    Steel
  • Series
    EK
  • Shell Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)