Overview
Mfr description
CS-1224-2-6-SP HEAT EXCHANGER
- Computer generated data sheet available for any application
- Steel or stainless steel construction
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes1
- SeriesCS
- Flow Rate - Shell Side50 gpm
- Port Size - Shell SideNPT 2.000
- Shell Diameter6.25 in
- Port Size - Tube SideNPT 3.000
- Flow Rate - Tube Side20.0 to 120.0 gpm
- Baffle Spacing2.000 in
- Shell MaterialSteel
- Cooling Tube Diameter0.375 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature+300 °F
- Baffle MaterialAluminum / Steel
- Gasket MaterialHypalon
- Mounting Hole Spacing5.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length30.00 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Single Pas204-0002 Cast Iron
- Replacement Bonnet Gasket302-1004 Hypalon, 302-1014 Durlon
- Replacement Foot Bracket204-0245
- Weight85.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data