Specifications
Dimensions
- Baffle Spacing6
- Size1236
- Tube Diameter6 - 3/8 in
Details
- Baffle MaterialCarbon steel
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialCarbon steel
- SeriesHC
- Shell MaterialCarbon steel
Overview
Mfr description
219198-SZ HC-1236-6-6-F SHELL & TUBE