Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
219499-SZT HC-1260-6-6-T SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440138
MFR #219499-SZT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
219499-SZT HC-1260-6-6-T SHELL & TUBE

Specifications

  • Series
    HC
  • Baffle Spacing
    6
  • Shell Material
    Carbon steel
  • Tube Diameter
    6 - 3/8 in
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    300
  • Baffle Material
    Carbon steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1260
  • Mounting Bracket Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text