Specifications
Dimensions
- Baffle Spacing3.5
- Size1736
- Tube Diameter6 - 3/8 in
Details
- Baffle MaterialCarbon steel
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature300
- Mounting Bracket MaterialCarbon steel
- SeriesHC
- Shell MaterialCarbon steel
Overview
Mfr description
219502-SZT HC-1736-3.5-6-T SHELL & TUBE