Motion
CS-1736-3-6-SP
Heat Exchanger - CS Series, 1 Pass, 8.13 in Shell Dia, 3.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 4.000 Tube Side, Max Flow 100 gpm shell / 220.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Steel Baffle, Hypalon Gasket
MI ITEM #00440156
MFR #CS-1736-3-6-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - CS Series, 1 Pass, 8.13 in Shell Dia, 3.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 4.000 Tube Side, Max Flow 100 gpm shell / 220.0 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Aluminum / Steel Baffle, Hypalon Gasket
MI ITEM #00440156
MFR #CS-1736-3-6-SP

Mfr description
CS-1736-3-6-SP HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Steel or stainless steel construction
  • Operating pressure for tubes 150 PSI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    3.000 in
  • Cooling Tube Diameter
    0.375 in
  • Drain Port Size
    0.500 NPT
  • Effective Tube Length
    43.47 in
  • Mounting Hole Spacing
    7.00 in
  • Overall Length
    43.47 in
  • Port Size - Shell Side
    NPT 3.000
  • Port Size - Tube Side
    NPT 4.000
  • Shell Diameter
    8.13 in
  • Weight
    180.00 lbs

Details

  • Baffle Material
    Aluminum / Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    100 gpm
  • Flow Rate - Tube Side
    30.0 to 220.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Parts List
  • Replacement Bonnet Gasket
    302-1005 Hypalon, 302-1015 Durlon
  • Replacement Foot Bracket
    205-0161
  • Replacement In Out Bonnet Single Pas
    205-0002 Cast Iron
  • Replacement Zinc Anode
    301-0003
  • Series
    CS
  • Shell Material
    Steel
  • Tubing Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)