Motion
73463
73463 HC-1748-8.4-6-F SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440174
MFR #73463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73463 HC-1748-8.4-6-F SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440174
MFR #73463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73463 HC-1748-8.4-6-F SHELL & TUBE

Specifications

  • Series
    HC
  • Baffle Spacing
    8.4
  • Shell Material
    Carbon Steel
  • Tube Diameter
    6 - 3/8 in
  • Max Operating Temperature
    300
  • Baffle Material
    Carbon Steel
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Size
    1748
  • Mounting Bracket Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text