Motion
219549
219549 HC-1760-8.4-6-O SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440192
MFR #219549
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
219549 HC-1760-8.4-6-O SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440192
MFR #219549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    8.4
  • Size
    1760
  • Tube Diameter
    6 - 3/8 in

Details

  • Baffle Material
    Carbon steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Carbon steel
  • Series
    HC
  • Shell Material
    Carbon steel

Overview

Mfr description
219549 HC-1760-8.4-6-O SHELL & TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text