Motion
219217
219217 HC-624-1.3-4-F SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440234
MFR #219217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
219217 HC-624-1.3-4-F SHELL & TUBE HEAT EXCHANGER
MI ITEM #00440234
MFR #219217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    1.3
  • Size
    624
  • Tube Diameter
    1/4 in

Details

  • Baffle Material
    Carbon steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Nitrile rubber/cellulose fiber
  • Max Operating Temperature
    300
  • Mounting Bracket Material
    Carbon steel
  • Series
    HC
  • Shell Material
    Carbon steel

Overview

Mfr description
219217 HC-624-1.3-4-F SHELL & TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text